Shop All Utility Sink Faucets
T&S
B-0717 Single Sink Faucet with 1/2'' NPT Male Inlet Lever Handle Blue Index
Mfr # 510B0717
Zoro # G311511735
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0717
- Zoro # G311511735
- Country of Origin United States
- Category Utility Sink Faucets
Description
This ADA Compliant T&S B-0717 single sink faucet with 3/4'' garden hose outlet is perfect for use in a variety of commercial kitchen and janitorial applications. Its 177F lever handle with ''CW'' snap in color-coded index provides easy on/off cold water flow while its 5'' clearance from the inlet to the center of the outlet allows for ample room for mop sinks and buckets to fill.Overall Dimensions:Spout Length: 1 1/2''Faucet Height: 4 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Naiad Metering Cartridge (625-XSLOJKABNF)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-BV)
- THRIFCO PLUMBING #62-C 1/4 Inch Lead-Free Brass Compression Coupling (4401060)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", PVC/EPDM, Socket x Socket (BFA1030SES)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Deck Mount (BK8D-12-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- MOEN M-Dura One-Handle Laboratory Faucet (8103)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only, 8" O.C. Splash Mount (BKF-XX-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-6-G)
- BK RESOURCES WorkForce Standard Duty Faucet, 5"gooseneck spout, 4" O.C.Deck Mount (BKD-5G-G)
- T&S Utility Sink Faucets