Shop All Utility Sink Faucets
T&S
B-0716 Single Sink Faucet with 1/2'' NPT Male Inlet 4 Arm Handle and Blue Index
Mfr # 510B0716
Zoro # G211511811
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0716
- Zoro # G211511811
- Country of Origin United States
- Category Utility Sink Faucets
Description
This ADA Compliant T&S B-0716 single sink faucet with plain outlet is perfect for use in a variety of commercial kitchen and janitorial applications. Its 175F four arm handle with ''CW'' snap in color-coded index provides easy on/off cold water flow while its 6'' clearance from the inlet to the center of the outlet allows for ample room for mop sinks and buckets to fill.Overall Dimensions:Spout Length: 1 1/2''Faucet Height: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL 1/2" Therm & Pressure Balance Rough-In Valve With Up To 3 Functions (R23-EX)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-211)
- ZORO SELECT Cross, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (CR200)
- KOHLER Cimarron Skirted Trapway Comfort Heig (5309-0)
- ZURN Zurn Pre-rinse Faucet With Check Stops - Lead Free (Z841X1-XL****)
- BK RESOURCES WorkForce Standard Duty Faucet, 8"gooseneck spout, 4"O.C.Splash Mount (BKF-W-8G-G)
- KINGSTON BRASS KF471 Laundry Faucet, Polished Chrome (KF471)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Deck Mount (BKD-8-G)
- ZURN Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet (Z825B1-6F)
- CENTRAL BRASS Single Handle Shampoo Faucet, NPS, Polished Chrome (1130)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 4" O.C. Deck Mount (BKF-4DM-12-G)
- T&S Utility Sink Faucets