Shop All Utility Sink Faucets
T&S
B-0710 Single Basin Faucet with 1/2'' NPS Male Shank 4 Arm Handle and Blue Index
Mfr # 510B0710
Zoro # G911511982
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0710
- Zoro # G911511982
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S B-0710 single basin faucet is perfect for use in a variety of commercial kitchen and janitorial applications. Its 175F four-arm handle with ''CW'' snap in color-coded index provides easy on/off cold water flow to its B-0199-01 non-splash 2.2 GPM aerator.The T&S B-0710 single basin faucet offers a 4 1/8'' clearance from the center of the faucet to the center of the spout as well as a 10 degree angle on the aerator for ample room for mop sinks and buckets to fill.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDITUB MediTub Step-In 30 x 60 Left Drain White Soaking Step-In Bathtub (3060SILWS)
- ZORO SELECT MNPT, Cast Iron Magnetic Square Head Plug, Class 150 (4094051)
- SLOAN 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (G2 8111)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only W/Out Spout, 4"O.C.Splash Mount (BKF-W-XX-G)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB471)
- BK RESOURCES Faucet, Splash Mount Spout Base, 3" Gooseneck Swivel Spout (BKF-WMB-3G-G)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Deck Mount (BKF8HD-6-G)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Splash Mount (BKF-W-8-G)
- KINGSTON BRASS KS373SN Kingston Two Handle Wall Mount Laundry Faucet, Brushed Nickel (KS373SN)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- T&S Utility Sink Faucets