Shop All Utility Sink Faucets
T&S
B-0710-F12 Deck Mounted Basin Faucet with 1.2 GPM Aerator Eterna Cartridge and 4 Arm Handle
Mfr # 510B0710F12
Zoro # G911511890
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0710F12
- Zoro # G911511890
- Country of Origin China
- Category Utility Sink Faucets
Description
This T&S B-0710-F12 deck mounted faucet is the perfect solution when you need a reliable water fixture for your service sink. It boasts a single inlet for easy installation while its basin spout and 1.2 GPM aerator deliver gentle water flow for all of your service and maintenance needs.Additionally this faucet is engineered for maximum durability and uses an Eterna compression cartridge to control the water flow. This cartridge provides excellent longevity thanks to a solid brass spindle and body. When the 4 arm handle of this faucet is turned the spindle lifts to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 4 1/16''Faucet Height: 4 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (90265)
- WINGITS Corner Basket, 8 In W, SS, Polished (WCONCBPS8)
- AMERICAN STANDARD Spray Hose (M922367-007150A)
- BEMIS Rnd Cfwc Ec Mwd Seat Ice Grey, With Cover, Enameled Wood, Round (7B500EC 062)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- BK RESOURCES Evolution 8" Deck Mount Stainless Steel Faucet, 18" Swing Spout (EVO-8DM-18)
- BK RESOURCES Optiflow Heavy Duty Faucet, 16" Swing Spout, 8" O.C. Deck Mount (BKF8HD-16-G)
- DOBA-BNT Laundry Tray Faucet 2 Handle - 4 In., Chrome (SA111017)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Rough Brass, Weight: 1.21 (0575-1/2)
- KOHLER Laundry Sink Faucet, 1.80 gpm (K-820T20-4AFA-CP)
- PFISTER 2-Handle Laundry Faucet (69-020)
- T&S Utility Sink Faucets