Shop All Utility Sink Faucets
T&S
B-0709-JJ Wall-Mount Self-Closing Hose Bib Faucet with Four Arm Handle
Mfr # 510B0709JJ
Zoro # G711511533
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0709JJ
- Zoro # G711511533
- Country of Origin United States
- Category Utility Sink Faucets
Description
Ideal for commercial kitchen sinks this T&S B-0709-JJ wall-mount self-closing hose bibb faucet comes with a 4-arm handle for easy use. The 4 arms provide a secure grip on the faucet as you turn the water supply on and off. Plus its self-closing cartridge automatically shuts off water flow out of the spout and its loose key stop lets you halt water flow at the supply line to limit wasted resources.This faucet has a 1/2'' NPT female inlet and a 3/4'' 11.5NH garden hose male outlet. Hoses fit securely on this bibb faucet to transfer water from the wall unit to your hose without allowing water to leak out of the hose.Overall Dimensions:Spout Length: 1 1/2''Faucet Height: 4 13/16''Faucet Width: 2 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug w/Bypass, Mechanical, 6 In (272949)
- KOHLER Bidet Seat, Elongated (32330-0)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN1AE35XKABCP)
- KOHLER Spout Assembly (1097031-BN)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Splash Mount (BKF-W-10-G)
- HOME IMPRESSIONS Chrome 4 In. Installation Solid Brass, Acrylic Handle Laundry Faucet (FL020000CP-JPA3)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only W/Out Spout, 8"O.C.Splash Mount (BKF-8W-XX-G)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Chrome, Number of Holes: 2 Hole (0054-U-Q)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 5.5" (0084-A1)
- BK RESOURCES Evolution 8" Deck Mount Stainless Steel Faucet, 18" Swing Spout (EVO-8DM-18)
- BK RESOURCES Optiflow Solid Body Faucet, W/3.5" Gooseneck Spout, 8" O.C. Deck Mount (BKF-8DM-3G-G)
- T&S Utility Sink Faucets