Shop All Utility Sink Faucets
T&S
B-0708 Self Closing Single Sink Faucet with 1/2'' NPT Male Inlet 4 Arm Handle and Blue Index
Mfr # 510B0708
Zoro # G111511638
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0708
- Zoro # G111511638
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S B-0708 self-closing single sink faucet with plain outlet is perfect for use in a variety of commercial kitchen and janitorial applications. Its 175F four-arm handle with ''CW'' snap in color-coded index provides easy on/off cold water flow with a quick self-closing valve.The T&S B-0708 self-closing single sink faucet offers a 3 1/2'' clearance from the wall to the center of the spout allows for ample room for mop sinks and buckets to fill.Overall Dimensions:Spout Length: 2 1/16''Faucet Height: 4 13/16''Faucet Width: 2 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC BreakFree Power Tube Expander Kit, 1-1/8" Max OD (NTE11L)
- DELTA Core Wand and Hose RP63202 Chrome (RP63202)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 1 1/2 in Pipe Size (401337)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 2" (B90200)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- BK RESOURCES Optiflow Cast Body Faucet, 8" Gooseneck Spout, 4" O.C. Splash Mount (BKF-4SM-8G-G)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (465)
- LDR GLOBAL INDUSTRIES LDR Global Industries 242440 Chrome 2 Handle Laundry Faucet (242440)
- BK RESOURCES OptiFlow Solid Body Faucet, 5" gooseneck spout, 4" O.C. deck mount (BKF-4DM-5G-G)
- KOHLER Gooseneck Service Sink Faucet, 1.80 gpm (K-820T70-5AFA-CP)
- T&S Utility Sink Faucets