Shop All Utility Sink Faucets
T&S
B-0706 Self Closing Single Sink Faucet with 1/2'' NPT Female Inlet 4 Arm Handle and Blue Index
Mfr # 510B0706
Zoro # G111511577
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0706
- Zoro # G111511577
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S B-0706 self-closing single sink faucet with plain outlet is perfect for use in a variety of commercial kitchen and janitorial applications. Its 175F four-arm handle with ''CW'' snap in color-coded index provides easy on/off cold water flow with a quick self-closing valve.The T&S B-0706 self-closing single sink faucet offers a 3 7/8'' clearance from the wall to the center of the spout allows for ample room for mop sinks and buckets to fill.Overall Dimensions:Spout Length: 1 1/2''Faucet Height: 4 13/16''Faucet Width: 2 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Contemporary Wall Mount Pot Filler Matte Black (1165LF-BL)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-320)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/4 in Tube Size, Plastic, White (PSEI012826)
- INTERSTATE PNEUMATICS Brass 6 PK (FB804-D6)
- BK RESOURCES WorkForce Standard Duty Faucet, 8"gooseneck spout, 4"O.C.Splash Mount (BKF-W-8G-G)
- KOHLER Laundry Sink Faucet, 1.80 gpm (K-820T20-4AFA-CP)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C. Splash Mount (BKF-W-12-G)
- LDR GLOBAL INDUSTRIES LDR Global Industries 242440 Chrome 2 Handle Laundry Faucet (242440)
- ZURN Zurn Z82900-WM - Wall Mounted Single Lab Faucet For Dw/Di/Ro Water (Z82900-WM)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5.6 (0054-URC-QI)
- BK RESOURCES Optiflow Solid Body Faucet, 8" Gooseneck Spout, 4" O.C. Deck Mount (BKF-4DM-8G-G)
- T&S Utility Sink Faucets