Shop All Utility Sink Faucets
T&S
B-0704 Single Sink Faucet with 1/2'' NPT Male Inlet 4 Arm Handle Blue Index
Mfr # 510B0704
Zoro # G911511739
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0704
- Zoro # G911511739
- Country of Origin United States
- Category Utility Sink Faucets
Description
This ADA Compliant T&S B-0704 single sink faucet with 3/4'' garden hose outlet is perfect for use in a variety of commercial kitchen and janitorial applications. Its 175F four-arm handle with ''CW'' snap in color-coded index provides easy on/off cold water flow while its 3 1/2'' clearance from the wall to the center of the spout allows for ample room for mop sinks and buckets to fill.Overall Dimensions:Spout Length: 1 1/2''Faucet Height: 4 9/16''Faucet Width: 2 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 18" W x 22" L x 35-1/4" H, Wall Mount, Enameled Cast Iron (7692.000.020)
- CHICAGO FAUCET Cartridge, Ceramic (2300-XJKABNF)
- KOHLER Elate 9" Towel Arm (27291-BN)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G027)
- BK RESOURCES OptiFlow Solid Body Faucet, 5" gooseneck spout, 4" O.C. deck mount (BKF-4DM-5G-G)
- KOHLER Laundry Sink Faucet, 1.80 gpm (K-820T20-4AFA-CP)
- BK RESOURCES WorkForce Standard Duty Faucet, 5"gooseneck spout, 4" O.C.Deck Mount (BKD-5G-G)
- ELKAY Pursuit Utility Faucet, Flexible Spout, Lever, Lustrous Steel (LK2500LS)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5.6 (0054-URC-QI)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- ZURN Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace (Z843M1-XL)
- T&S Utility Sink Faucets