Shop All Utility Sink Faucets
T&S
B-0700 Single Sink Faucet with 1/2'' NPT Female Inlet 4 Arm Handle and Blue Index
Mfr # 510B0700
Zoro # G111511911
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0700
- Zoro # G111511911
- Country of Origin United States
- Category Utility Sink Faucets
Description
This ADA Compliant T&S B-0700 single sink faucet with plain outlet is perfect for use in a variety of commercial kitchen and janitorial applications. Its 175F four-arm handle with ''CW'' snap in color-coded index provides easy on/off cold water flow while its 3 7/8'' clearance from the outlet to the center of the spout allows for ample room for mop sinks and buckets to fill.Overall Dimensions:Spout Length: 3 5/8''Faucet Height: 3 1/4''Faucet Width: 2 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMBULL INDUSTRIES Keeney Mfg Co 17GA 1-1/4" x 1-1/4" Chrome Plated P-Trap with Cleanout (303CP)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 60in.W, Charcoal (40-7135950-23)
- BECK 1-1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331028803)
- ZURN Mixing Cartridge, Ceramic, Unfinished (80242001)
- KINGSTON BRASS KS374C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS374C)
- KOHLER Gooseneck Touchless Deck-Mount Faucet Wi (13472-CP)
- BK RESOURCES Faucet, Splash Mount Spout Base, 3" Gooseneck Swivel Spout (BKF-WMB-3G-G)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB471)
- BK RESOURCES Workforce Standard Duty Faucet, 14" Swing Spout, 8" O.C. Splash Mount (BKF-8W-14-G)
- BK RESOURCES Optiflow Solid Body Faucet, W/3.5" Gooseneck Spout, 8" O.C. Deck Mount (BKF-8DM-3G-G)
- KOHLER Laundry Sink Faucet, 13.50 gpm (K-837T60-4A-CP)
- T&S Utility Sink Faucets