Shop All Utility Sink Faucets
T&S
B-0699-ST Wall Mount Service Sink Faucet
Mfr # 510B0699ST
Zoro # G111511744
product price: $1,654.99
/ea
Free Shipping & Returns
$1,654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0699ST
- Zoro # G111511744
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0699-ST wall mount service sink faucet! This faucet features 8'' centers with 1/2'' NPT female connections for fast and easy installation and its 4 arm handles are easy to grip and turn. The upper wall support ensures your faucet is secure at all times and its built in stop helps keep the faucet working well throughout its life. Loose key valves let you easily cut off water supply and thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 9 1/16''Faucet Width: 10 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Part V500Aa Rb Vb 1-1/2 X 13-1/2 w/10-1/2 Sco (0323142)
- KINGSTON BRASS Concord Toilet Paper Holder, Brushed Nickel (BA8218SN)
- MERIT BRASS 1/2 In. X 1-1/8 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4008-001)
- AMERICAN STANDARD Female Outlet Connection, Urinal (047082-0070A)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8W-12-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (465)
- BK RESOURCES Optiflow Heavy Duty Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-12-G)
- SLOAN Sloan ETF770 8 P BDM Utility Faucet (3365420BT)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- T&S Utility Sink Faucets