Shop All Utility Sink Faucets
T&S
B-0699 Service Sink Fitting with Concealed Bypass Mixing Valve Vacuum Breaker Wall Brace
Mfr # 510B0699
Zoro # G711592464
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0699
- Zoro # G711592464
- Country of Origin United States
- Category Utility Sink Faucets
Description
This ADA Compliant T&S B-0699 service sink fitting features a concealed mixing valve with a 1/2'' NPT union inlet and vacuum breaker nozzle. It is designed with an adjustable 2 1/2'' - 3 1/2'' clearance from the center of the inlets to the finished wall face.Each outlet features a braced nozzle with 3/4'' garden hose thread and pail hook for superior versatility in a variety of commercial kitchen and janitorial applications. This T&S B-0699 service sink fitting's concealed bypass mixing valves may be supplied from above or below. Requires 8'' centers.Overall Dimensions:Spout Length: 8 13/16''Faucet Width: 10 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hose 36" Flex S/S Pre-Ri Nse T&S (B0036H)
- WESTBRASS Frank Pattern Snap-In Shower Strainer Grill, Square & Crown (D3171-12)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Chrome (KMM101CH)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Brass (477)
- ZURN Zurn Z82900-WM - Wall Mounted Single Lab Faucet For Dw/Di/Ro Water (Z82900-WM)
- BK RESOURCES 4" O.C.WorkForce Shallow Splash Mount Faucet W/8" Gooseneck Spout (BKF-W2-8G-G)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-6-G)
- LDR GLOBAL INDUSTRIES LDR Global Industries 242440 Chrome 2 Handle Laundry Faucet (242440)
- BK RESOURCES Optiflow Cast Body Faucet, 5" Gooseneck Spout, 4" O.C. Splash Mount (BKF-4SM-5G-G)
- T&S Utility Sink Faucets