Shop All Utility Sink Faucets
T&S
B-0698 Service Sink Fitting
Mfr # 510B0698
Zoro # G911592561
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0698
- Zoro # G911592561
- Country of Origin United States
- Category Utility Sink Faucets
Description
This ADA Compliant T&S B-0698 service sink fitting is designed with solder type union inlets for 5/8'' O.D. copper tubing. It features a concealed mixing valve with a 1/2'' NPT union inlet. Each fitting is designed with an adjustable 2 1/2'' - 3 1/2'' clearance from the center of the inlets to the finished wall face.Each outlet features a braced nozzle with 3/4'' garden hose thread and pail hook for superior versatility in a variety of commercial kitchen and janitorial applications. This T&S B-0698 service sink fitting's concealed bypass mixing valves may be supplied from above or below. Requires 8'' centers.Overall Dimensions:Spout Length: 6 3/16''Faucet Width: 10 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU73)
- HOME PLUS Fauct Kit 2Hpls Chrw/Sp (8238CP)
- PARKER 1/4" Compression x 3/8" FNPT Brass Union Reducer 10PK (62C-6-4)
- ZORO SELECT 1/4" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-4B4B-B)
- BK RESOURCES WorkForce Standard Duty Faucet, 8"gooseneck spout, 4"O.C.Splash Mount (BKF-W-8G-G)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-8W-10-G)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB471)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 3.7 (0094-A17)
- KOHLER Geometric Touchless Deck-Mount Faucet Wi (13466-CP)
- BK RESOURCES Optiflow Solid Body Faucet, 8" Gooseneck Spout, 4" O.C. Deck Mount (BKF-4DM-8G-G)
- T&S Utility Sink Faucets