Shop All Utility Sink Faucets
T&S
B-0697-ST Wall Mount Service Sink Faucet
Mfr # 510B0697ST
Zoro # G211511989
product price: $1,228.99
/ea
Free Shipping & Returns
$1,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0697ST
- Zoro # G211511989
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0697-ST wall mount service sink faucet! This faucet features 8'' centers with 1/2'' NPT female connections for fast and easy installation and its 4 arm handles are easy to grip and turn. The upper wall support ensures your faucet is secure at all times and its built in stops help keep the faucet working well throughout its life. And thanks to its loose key valves you can easily cut off water supply.Overall Dimensions:Spout Length: 6 3/16''Faucet Width: 10 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Urinal, 14-7/16" D, White, 22-5/8" H (6002001.020)
- ELDON JAMES Y Connector, 1/8 In, Barbed, Nylon, PK10 (Y0-2BN)
- BANJO Y STRAINER (MLS200-80)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (1CNW6)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1379)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8W-8-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (465)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8190)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB470)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Deck Mount (BKD-10-G)
- T&S Utility Sink Faucets