Shop All Utility Sink Faucets
T&S
B-0697 Service Sink Fitting with Concealed Bypass Mixing Valve Wall Brace
Mfr # 510B0697
Zoro # G411592559
product price: $1,056.99
/ea
Free Shipping & Returns
$1,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0697
- Zoro # G411592559
- Country of Origin United States
- Category Utility Sink Faucets
Description
This ADA Compliant T&S B-0697 service sink fitting features a concealed mixing valve with a 1/2'' NPT union inlet. It is designed with an adjustable 2 1/2'' - 3 1/2'' clearance from the center of the inlets to the finished wall face.Each outlet features a braced nozzle with 3/4'' garden hose thread and pail hook for superior versatility in a variety of commercial kitchen and janitorial applications. This T&S B-0697 service sink fitting's concealed bypass mixing valves may be supplied from above or below. Requires 8'' centers.Overall Dimensions:Spout Length: 6 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2"x1-1/2" NL PEX COUPLNG-F1960 (462-543NL)
- KOHLER Elate 24 Towel Bar (27287-CP)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074)
- LEGEND VALVE 5/8"FL X 5/8"FL T-3000 (102-314)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C.Deck Mount (BKD-12-G)
- BK RESOURCES 4" O.C.Workforce Splash Mount Faucet W/18"Double-Jointed Swing Spout (BKF-W-18-G)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Chrome (0477-RC)
- KOHLER Geometric Touchless Deck-Mount Faucet Wi (13466-CP)
- BK RESOURCES WorkForce Standard Duty Faucet, 5"gooseneck spout, 4" O.C.Deck Mount (BKD-5G-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (465)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (468)
- T&S Utility Sink Faucets