Shop All Utility Sink Faucets
T&S
B-0695-ST Concealed Mixing Valve with Garden Hose Spout Integral Stops Rect
Mfr # 510B0695ST
Zoro # G711592532
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0695ST
- Zoro # G711592532
- Country of Origin United States
- Category Utility Sink Faucets
Description
This ADA Compliant T&S B-0695-ST service sink faucet features loose key valves behind flanged outlets with 1/2'' NPT female inlets and outlets. It comes complete with a B-0929-A elevated vacuum breaker a braced nozzle with 3/4'' garden hose thread and pail hook and concealed bypass mixing valves on 8'' centers. It is designed with an adjustable 2 1/2'' - 3 1/2'' clearance from the center of the inlets to the finished wall face.This T&S B-0695-ST service sink fitting's concealed bypass mixing valves may be supplied from above or below.Overall Dimensions:Faucet Width: 10 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 48" x 12.5 ft. Alum Silicate Ceramic Fiber Insulation 2" Wall (CF8-2-48X125)
- KOHLER Cap Assembly (1311408-0)
- GROHE Lever Handle (47489000)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1004)
- AMERICAN IMAGINATIONS 3H4-in. Laundry Sink Faucet CUPC Brass Above Counter In Brass (AI-34919)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5 (0054-URC-Q)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only W/Out Spout, 8"O.C. Deck Mount (BKF8HD-XX-G)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C. Splash Mount (BKF-W-12-G)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 5.5" (0084-A1)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole (0054-YELSRC-Q)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- T&S Utility Sink Faucets