Shop All Utility Sink Faucets
T&S
B-0692 Wall Mounted Service Sink Hose Outlet with Concealed Loose Key Valve and Vacuum Breaker
Mfr # 510B0692
Zoro # G611592564
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0692
- Zoro # G611592564
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S B-0692 wall mounted service sink hose outlet delivers quality and craftsmanship that you can depend on whether you're installing this product as a brand new water fixture or replacing an old one. Ideal for a range of janitorial applications this item lets you plumb a unique setup customized to fit your specific needs since each part comes independently instead of attached to a single faucet body. The spout is 3 13/16'' long with a garden hose outlet that lets you attach a hose for added reach and mobility. It can also maintain a flow rate of approximately 15.8 GPM at 60 psi.The loose key shutoff valve controls the water flow and is well-suited to applications where tampering or unwanted faucet use is a concern as the operator must use the included tee handle to turn the valve. Finally an elevated vacuum breaker works to prevent harmful backflow from entering and contaminating your potable water supply and this part may be required by local code. The inlets and outlets of each component are 1/2'' NPT female for maximum ease when connecting to your water lines. It is rated for operation at temperatures between 40 - 140 degrees Fahrenheit and pressures between 20 - 125 psi.T&S has been providing commercial applications with innovative plumbing solutions for all of their most pressing needs for more than 70 years! Whether a fixture is needed for handwashing stations potwashing stations laboratories glass fillers or grooming operations T&S has the reliable products you need for consistent performance that will withstand the rigors of everyday commercial use. Their catalog features everything from faucets to sinks dipper wells and virtually any gas or water connection you might need. For unrivaled selection and quality check out T&S for all of your plumbing needs!Overall Dimensions:Spout Length: 3 7/8''Faucet Width: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" x 8" BRASS NIPPLE (311-132)
- JOMAR VALVE 1-1/2" PVC Sched 80 True Union Valve (T-703)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24vDC (S211GF16T2EG5)
- AMERICAN FILTER CO AFC Brand AFC-RF-M2, Compatible to Maytag UKF-8001 Refrigerator Water Filters (1PK) Made by AFC (UKF-8001-AFC-RF-M2-1-72473)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Splash Mount (BKF-W-8-G)
- KINGSTON BRASS KS373ORB Kingston Two Handle Wall Mount Laundry Faucet, Oil Rubbed Brnz (KS373ORB)
- BK RESOURCES WorkForce Standard Duty Faucet, 3.5"gooseneck spout, 4"O.C.Splash Mount (BKF-W-3G-G)
- BK RESOURCES WorkForce Standard Duty Faucet, 5"gooseneck spout, 4" O.C.Deck Mount (BKD-5G-G)
- BK RESOURCES Optiflow Add-On Faucet, 14" Heavy Duty Spout (BKF-AF-14-G)
- KOHLER Geometric Touchless Deck-Mount Faucet Wi (13466-CP)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- T&S Utility Sink Faucets