Shop All Utility Sink Faucets
T&S
B-0689 Wall Mount Polished Chrome Service Sink Faucet
Mfr # 510B0689
Zoro # G311511599
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0689
- Zoro # G311511599
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0689 wall mount polished chrome service sink faucet! This faucet features 8'' adjustable arm centers and 36'' long flexible supply hoses with 1/2'' NPT male and 1/2'' NPSM female connections for fast and easy installation. Its upper wall support ensures the faucet is secured to the wall at all times and the built in stops help keep this faucet working well throughout its life. And thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 6 1/2''Faucet Height: 14 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Float Assembly Valve (FL-C)
- ZORO SELECT 3/16" Compression Low Lead Brass Union (700062-03)
- RUVATI 13"x15" Bar Prep Sink Undermount 16 Gauge SS (RVM4136)
- WHEDON Dlx Superspray (SU6C)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Installation: Deck Mount (0084-ELS17)
- BK RESOURCES Optiflow Heavy Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8-G)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Splash Mount (BKF-W-8-G)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Polished Chrome, Connection Size: 1/2" (0576-1/2CP)
- BK RESOURCES WorkForce Standard Duty Faucet, 8"gooseneck spout, 4" O.C.Deck Mount (BKD-8G-G)
- GERBER PLUMBING Classics 3.25 in. 2-Handle Laundry Faucet in Rough Brass (G0049530)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- T&S Utility Sink Faucets