Shop All Utility Sink Faucets
T&S
B-0674-RGH Wall Mount Rough Chrome Service Sink Faucet
Mfr # 510B0674RGH
Zoro # G311511643
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0674RGH
- Zoro # G311511643
- Country of Origin China
- Category Utility Sink Faucets
Description
This faucet features a rough chromeplated brass construction to stand up to the rigors of daily use in a commercial environment. It has 8'' adjustable centers with 1/2'' NPT female connections for fast and easy installation. Compression Cartridges : Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body. Vacuum Breaker : This unit includes a vacuum breaker to protect your facility's water supply from backflow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PEX Zurn Pipe Adapter, 1/2 x 3/4 in, Barb x MPT, Brass, 80 to 160 psi Pressure (QQMC34GX)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Draining Sillcock w-50HA BP (27C-12)
- MAXITROL Rv47Cl-1/2" Gas Pressure (RV47CL-1/2)
- KOHLER 1277187 Threshold 60.0 (1277188-01-NX)
- BK RESOURCES 4" O.C.Workforce Splash Mount Faucet W/18"Double-Jointed Swing Spout (BKF-W-18-G)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- BK RESOURCES WorkForce Standard Duty Faucet, Body Only, 4" O.C. deck mount (BKD-XX-G)
- ZURN Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace (Z843M1-XL)
- ZURN Zurn Pre-rinse Faucet With Check Stops - Lead Free (Z841X1-XL****)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Number of Holes: 3 Hole (1131-B)
- MOEN M-Dura One-Handle Laboratory Faucet (8103)
- T&S Utility Sink Faucets