Shop All Utility Sink Faucets
T&S
B-0674-CR-POL Wall Mount Service Sink Faucet
Mfr # 510B0674CRPO
Zoro # G811511662
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0674CRPO
- Zoro # G811511662
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S B-0674-CR-POL wall mount service sink faucet features 8'' adjustable centers and 1/2'' NPT female connections and the male garden hose connection lets it easily attach to hoses. It has a 2 3/8'' spread and for consistent pressure and water safety a vacuum breaker is mounted behind the spout. The specialized Cerama cartridges are made of ceramic to help stand up to heavy use while the cartridge exterior is made of brass to withstand temperatures up to 195 degrees Fahrenheit.Overall Dimensions:Spout Length: 2 3/8''Faucet Height: 3 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO 1 in PVC Drainhose Adapter for all American Built Pro drain pans (SPF-100)
- WATERLESS NO-FLUSH URINAL Waterless Urinal Sealant, Ready To Use, 1 qt, Liquid, Blue (1114)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350)
- ZORO SELECT Low Lead Brass Male Elbow, 1/4" x 1/8" Pipe Size (706235-0402)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only W/Out Spout, 4"O.C.Splash Mount (BKF-W-XX-G)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- BK RESOURCES 4" O.C.WorkForce Shallow Splash Mount Faucet W/8" Gooseneck Spout (BKF-W2-8G-G)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (425)
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (2PM540)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8190)
- MOEN M-Dura Two-Handle Utility Faucet (8277)
- T&S Utility Sink Faucets