Shop All Utility Sink Faucets
T&S
B-0674-CR-BSTR Wall Mount Rough Chrome Service Sink Faucet
Mfr # 510B0674CRTR
Zoro # G211511569
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0674CRTR
- Zoro # G211511569
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0674-CR-BSTR wall mount rough chrome service sink faucet! This faucet features 8'' adjustable centers with 1/2'' NPT female connections for fast and easy installation. Its Cerama cartridges provide outstanding durability and temperature tolerance and the built in stops help keep this faucet working well throughout its life. A pail hook on the end of the spout lets you effortlessly fill buckets and other containers and the threaded spout easily attaches to garden hoses. And thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 2 3/8''Faucet Height: 3 7/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For 3UL87, 3UL88 (302120)
- JONES STEPHENS Brass, Countersunk, Plug (P51600)
- ANVIL 3-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310002407)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/4" x 3/4" Pipe Size (1VGE5)
- DELTA Classic Two Handle Laundry Faucet (2133LF)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Overall Width: 10" (0051-URC)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Chrome (0477-RC)
- KINGSTON BRASS KS373C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS373C)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only W/Out Spout, 8"O.C. Deck Mount (BKF8HD-XX-G)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 4.63" (0094-A)
- ZURN Zurn Pre-rinse Faucet With Check Stops - Lead Free (Z841X1-XL****)
- T&S Utility Sink Faucets