Shop All Utility Sink Faucets
T&S
B-0674-BSTP Wall Mounted Service Sink Faucet with Polished Chrome Plated Finish Rect
Mfr # 510B0674BSTP
Zoro # G911511715
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0674BSTP
- Zoro # G911511715
- Country of Origin China
- Category Utility Sink Faucets
Description
This T&S B-0674-BSTP service sink faucet features convenient 00AA 1/2'' NPT female eccentric flanged inlets with screwdriver stops as well as a vacuum breaker nozzle with 3/4'' garden hose thread and pail hook. It is designed with a 4 3/4'' clearance from the wall to the center of the outlet.This B-0674-BSTP service sink faucet is designed with two lever handles for easy on / off water flow. Each faucet sits on 8'' adjustable centers adjustable from 7 3/4'' to 8 1/4''.Overall Dimensions:Spout Length: 2 3/8''Faucet Height: 3 7/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size (858-015)
- LEGEND VALVE 1-1/4"/1-1/2" S-613 BODY ONLY (203-230)
- SMITH-COOPER Thrd Union, Forged, 3000, 1-1/2" (4308002564)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1 in Wall, Light gray (0079-2448SS100-SH-0000-00)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (466)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 5.5" (0084-A1)
- CENTRAL BRASS Single Handle Shampoo Faucet, NPS, Polished Chrome (1130)
- BK RESOURCES Optiflow Solid Body Faucet, Body Only W/Out Spout, 8" O.C. Splash Mount (BKF-8SM-XX-G)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Rough Brass, Weight: 1.21 (0575-1/2)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB470)
- T&S Utility Sink Faucets