Shop All Utility Sink Faucets
T&S
B-0672-RGH Wall Mount Rough Chrome Service Sink Faucet with 8'' Adjustable Centers and Pail Hook
Mfr # 510B0672RGH
Zoro # G811511822
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0672RGH
- Zoro # G811511822
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0672-RGH wall mount rough chrome service sink faucet! This faucet features 8'' adjustable centers with 1/2'' IPS female connections for fast and easy installation. Its lever handles allow simple operation and the pail hook on the end of the spout lets you effortlessly fill buckets and other containers.Overall Dimensions:Spout Length: 4 5/8''Faucet Height: 3 11/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Seats/Spring Delta 1-Handle (86968)
- TRUESEAL Push-to-Connect Union Elbow, 3/8 in Tube Size, PVDF, Black (FB4TEU4-HBLK)
- NIBCO DWV Threaded Piece, Cast Bronze, C x MNPT (802F 11/2)
- SLOAN 1 gpf, Single Flush, Urinal Flush Valve Retrofit Kit (EBV1006A)
- BK RESOURCES Optiflow Heavy Duty Faucet, 14" Swing Spout, 8" O.C. Deck Mount (BKF8HD-14-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only W/Out Spout, 8"O.C. Deck Mount (BKF8HD-XX-G)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C. Splash Mount (BKF-W-12-G)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1380)
- BK RESOURCES Optiflow Heavy Duty Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-12-G)
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (2PM540)
- BK RESOURCES 4" O.C.Workforce Splash Mount Faucet W/18"Double-Jointed Swing Spout (BKF-W-18-G)
- T&S Utility Sink Faucets