Shop All Utility Sink Faucets
T&S
B-0670-RGH Wall Mount Rough Chrome Mixing Faucet
Mfr # 510B0670RGH
Zoro # G211511750
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0670RGH
- Zoro # G211511750
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0670-RGH wall mount rough chrome mixing faucet! This faucet features 4'' adjustable arm centers with 1/2'' NPT female connections for fast and easy installation. The Eterna cartridges provide outstanding compression and thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 2 1/2''Faucet Height: 3 7/8''Faucet Width: 9 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Floor Mount, 5 Hole, Double Foot Pedal, Stainless, Wash Station (510FS)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, A, 1" Adapter x 1" Female NPT (BULK-CGF-179)
- AMERICAN STANDARD Jado 1/2 In Cartridge Clockwise On (H960136.191)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in. Outside Diameter, Plastic Wheel, Steel (10 Pack) (MP6001)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1380)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- KOHLER Laundry Sink Faucet, 13.50 gpm (K-837T60-4A-CP)
- KOHLER Gooseneck Touchless Deck-Mount Faucet Wi (13472-CP)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Chrome, Number of Holes: 2 Hole (0054-U-Q)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, 4.5" Gooseneck Spout (EVO-4DM-4G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (470)
- T&S Utility Sink Faucets