Shop All Utility Sink Faucets
T&S
B-0670-POL Wall Mount Polished Chrome Mixing Faucet
Mfr # 510B0670POL
Zoro # G611511817
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0670POL
- Zoro # G611511817
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0670-POL wall mount polished chrome mixing faucet! This faucet features 4'' adjustable arm centers with 1/2'' NPT female connections for fast and easy installation. The Eterna cartridges provide outstanding compression and thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 2 1/2''Faucet Height: 3 7/8''Faucet Width: 9 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Stop & Waste Valve 1/2" (220-1-12)
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1 in Pipe Size (857-010)
- SMITH-COOPER 1/2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011220)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2"Tube OD, SS (N2501-08-08-SS)
- BK RESOURCES Optiflow Heavy Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-10-G)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5 (0054-URC-Q)
- BK RESOURCES Evolution 8" Deck Mount Stainless Steel Faucet, 12" Swing Spout (EVO-8DM-12)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- MOEN M-Dura One-Handle Laboratory Faucet (8103)
- KOHLER Gooseneck Service Sink Faucet, 1.80 gpm (K-820T70-5AFA-CP)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- T&S Utility Sink Faucets