Shop All Utility Sink Faucets
T&S
B-0670-01 Wall Mount Polished Chrome Mixing Faucet
Mfr # 510B067001
Zoro # G211511873
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B067001
- Zoro # G211511873
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0670-01 wall mount polished chrome mixing faucet! This faucet features 4'' adjustable arm centers with 1/2'' NPT female connections and GG flanges for fast and easy installation. The Eterna cartridges provide outstanding compression and thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 2 1/2''Faucet Height: 3 7/8''Faucet Width: 9 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Coupling 1-5/8" OD x 1" Wall, 8-Series for Elastomeric (828162)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (25040)
- GEBERIT Rfb Hose C/C-Sigma-8(2016) (243.175.00.1)
- POWERS Checkstop (LF390801)
- BK RESOURCES Workforce Standard Duty Faucet with 18" Double-Jointed Swing Spout (BK8D-18-G)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0084-A17)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 5.5" (0084-A1)
- ZURN Z1345-14 - 14" Non-Freeze, anti-siphon, (Z1345-14)
- BK RESOURCES Optiflow Solid Body Faucet, Body Only W/Out Spout, 8" O.C. Splash Mount (BKF-8SM-XX-G)
- BK RESOURCES Evolution 8" Deck Mount Stainless Steel Faucet, 12" Swing Spout (EVO-8DM-12)
- BK RESOURCES Optiflow Heavy Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-10-G)
- T&S Utility Sink Faucets