Shop All Utility Sink Faucets
T&S
B-0669-RGH Wall Mount Rough Chrome Service Sink Faucet
Mfr # 510B0669RGH
Zoro # G711511977
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0669RGH
- Zoro # G711511977
- Country of Origin China
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0669-RGH wall mount rough chrome service sink faucet! This faucet features 4'' adjustable arm centers with 1/2'' NPT female connections for fast and easy installation. Built in stops help keep this faucet working well throughout its life and its Eterna cartridges provide outstanding compression. And thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 2 1/2''Faucet Height: 3 7/8''Faucet Width: 9 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90523)
- THRIFCO PLUMBING 1/1/2 Inch Poly Sink Connector Washer (4400585)
- PARKER 5/16" Compression x 1/8" MNPT Brass 90 Deg Elbow 10PK (169CA-5-2)
- ELDON JAMES 5/8" x 3/8" Barbed 316L SS Reducing Tee Sch 10 (RT10-6SS)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Splash Mount (BKF-W-10-G)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Brass (477)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL (Z812B4-XL****)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" Deck Mount (BKD-6-G)
- ZURN Zurn Z826B1-6F - Deck Mounted Gooseneck Lab Faucet (Z826B1-XL-6F)
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (2PM540)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-8W-6-G)
- T&S Utility Sink Faucets