Shop All Utility Sink Faucets
T&S
B-0669-02 Wall Mount Rough Chrome Service Sink Faucet
Mfr # 510B066902
Zoro # G811511938
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B066902
- Zoro # G811511938
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0669-02 wall mount rough chrome service sink faucet! This faucet features 4'' adjustable arm centers with 1/2'' NPT female connections for fast and easy installation. A pail hook on the spout lets you fill up buckets and other containers with minimal effort and its Eterna cartridges provide outstanding compression. And thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 2 1/2''Faucet Height: 3 7/8''Faucet Width: 9 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi (0390173631)
- SLOAN Vandal Resistant Control Stop Assembly (H1010A)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0560005936)
- ANVIL 1" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310016605)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 4.63" (0094-A)
- BK RESOURCES Optiflow Add-On Faucet, 14" Heavy Duty Spout (BKF-AF-14-G)
- BK RESOURCES WorkForce Standard Duty Faucet, 8"gooseneck spout, 4" O.C.Deck Mount (BKD-8G-G)
- BK RESOURCES OptiFlow Solid Body Faucet, 5" gooseneck spout, 4" O.C. deck mount (BKF-4DM-5G-G)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, 5" Gooseneck Spout (EVO-4DM-5G)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (80466)
- KOHLER Geometric Touchless Deck-Mount Faucet Wi (13466-CP)
- T&S Utility Sink Faucets