Shop All Utility Sink Faucets
T&S
B-0669-01 Wall Mount Polished Chrome Service Sink Faucet
Mfr # 510B066901
Zoro # G311511919
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B066901
- Zoro # G311511919
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0669-01 wall mount polished chrome service sink faucet! This faucet features 4'' adjustable arm centers with 1/2'' NPT female connections for fast and easy installation. A pail hook on the spout lets you fill up buckets and other containers with minimal effort and its Eterna cartridges provide outstanding compression. And thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 2 1/2''Faucet Height: 3 7/8''Faucet Width: 9 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reduce Coupling, 1"x1/2", 125, Brz Nl (4385004250)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (G-F600-125LH)
- DURA FAUCET RV SHOWER HEAD & HOSE - BRUSHED SATIN NICKEL (DF-SA130-SN)
- BECK 3/8" x 4-1/2" Black Pipe Nipple Sch 40 (0330011206)
- DELTA Delta Commercial 28C2: Two Handle 8" Wall Mount Service Sink Faucet (28C2383)
- BK RESOURCES Optiflow Solid Body Faucet, 8" Gooseneck Spout, 4" O.C. Deck Mount (BKF-4DM-8G-G)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Deck Mount (BKD-8-G)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5.6 (0054-URC-QI)
- BK RESOURCES Optiflow Solid Body Faucet, W/3.5" Gooseneck Spout, 8" O.C. Deck Mount (BKF-8DM-3G-G)
- HOME IMPRESSIONS Chrome 4 In. Installation Solid Brass, Acrylic Handle Laundry Faucet (FL020000CP-JPA3)
- KOHLER Laundry Sink Faucet, 1.80 gpm (K-820T20-4AFA-CP)
- T&S Utility Sink Faucets