Shop All Utility Sink Faucets
T&S
B-0668-POL Wall Mount Polished Chrome Service Sink Faucet
Mfr # 510B0668POL
Zoro # G711511526
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0668POL
- Zoro # G711511526
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0668-POL wall mount polished chrome service sink faucet! This faucet features 4'' adjustable arm centers with 1/2'' NPT female connections for fast and easy installation and its upper wall support ensures it stays secure to the wall at all times. The Eterna cartridges provide outstanding compression and thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 6 1/2''Faucet Height: 15 5/16''Faucet Width: 9 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FSW 304/304L SS SW Outlet (300281350212)
- ZORO SELECT 1" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1884-120)
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 1-1/4" In-Out 1-1/4" Exhaust NPT (Y1523C7012)
- GRUVLOK 22.5 Elbow, Ductile Iron, 10 in, Grooved (0390015527)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Rough Brass, Weight: 1.21 (0575-1/2)
- MOEN M-Dura One-Handle Laboratory Faucet (8103)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1380)
- KOHLER Gooseneck Service Sink Faucet, 1.80 gpm (K-820T70-5AFA-CP)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Splash Mount (BKF-W-10-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8-G)
- T&S Utility Sink Faucets