Shop All Utility Sink Faucets
T&S
B-0667-WW-POL Wall Mount Polished Chrome Service Sink Faucet
Mfr # 510B0667WWPO
Zoro # G011511608
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0667WWPO
- Zoro # G011511608
- Country of Origin China
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0667-WW-POL wall mount polished chrome service sink faucet! This faucet features 4'' centers with 90 degree mounting flanges and 1/2'' NPT female connections for fast and easy installation. Its upper wall support ensures it stays secure to the wall at all times and thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 6 5/16''Faucet Height: 16 9/16''Faucet Width: 9 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1/2 in Pipe Size (410005)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (G5107-1090000)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 24 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-24-MH)
- DELTA Cassidy Tempassure 17T Series Shower Trim (T17T297-CZ-WE)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- DELTA Classic Two Handle Laundry Faucet (2133LF)
- BK RESOURCES Evolution 8" Deck Mount Stainless Steel Faucet, 18" Swing Spout (EVO-8DM-18)
- BK RESOURCES 48 Service Sink Faucet Hose with Standard Garden Hose Threading (BK-SFH-48)
- KINGSTON BRASS KF202 Laundry Tray Faucet, Polished Chrome (KF202)
- ZURN Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet (Z825B1-6F)
- GERBER PLUMBING Classics 3.25 in. 2-Handle Laundry Faucet in Rough Brass (G0049530)
- T&S Utility Sink Faucets