Shop All Utility Sink Faucets
T&S
B-0667-POL Wall Mounted Service Sink Faucet with Polished Chrome Plated Finish and Lever Handles
Mfr # 510B0667POL
Zoro # G911511524
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0667POL
- Zoro # G911511524
- Country of Origin China
- Category Utility Sink Faucets
Description
This T&S B-0667-POL service sink faucet features convenient 00XX 1/2'' NPT female flanged adjustable inlets with screwdriver stops as well as an atmospheric vacuum breaker nozzle with 3/4'' garden hose thread. It is designed with a 9 1/2'' clearance from the back of the inlets to the center of the outlet.This B-0664 service sink faucet offers superior support with a top support wall brace. For easy on / off water flow this unit is designed with two lever handles. Each faucet sits on adjustable centers adjustable from 2 1/4'' to 8 1/4''.Overall Dimensions:Spout Length: 6 1/2''Faucet Height: 14 1/16''Faucet Width: 9 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ150SM120)
- VIEGA Viega ProPress cap, 3/4" (77717)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-0)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 200 psi (88B2A1M1K1-200)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 4" O.C. Deck Mount (BKF-4DM-12-G)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (80466)
- BK RESOURCES WorkForce Standard Duty Faucet, 8"gooseneck spout, 4" O.C.Deck Mount (BKD-8G-G)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-6-G)
- BK RESOURCES Faucet, Splash Mount Spout Base, 3" Gooseneck Swivel Spout (BKF-WMB-3G-G)
- T&S Utility Sink Faucets