Shop All Utility Sink Faucets
T&S
B-0665-CRBSTRVR Wall Mounted Service Sink Faucet
Mfr # 510665BSTRVR
Zoro # G411511789
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510665BSTRVR
- Zoro # G411511789
- Country of Origin China
- Category Utility Sink Faucets
Description
This T&S B-0665-CRBSTRVR wall mounted faucet is the perfect solution when you need a reliable water fixture for your service sink. It boasts a set of 8'' adjustable centers for easy installation while its service sink spout and garden hose outlet deliver excellent fast water flow for all of your service and maintenance needs. The included vacuum breaker with a 1/2'' NPT connection prevents backflow.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to control the water flow. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 6 13/16''Faucet Height: 14 5/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Lever Handle Repair Kit, Lever (420-336)
- BRADLEY Pebble Beach, Single Station Sink, Wash Fountain (S93-755)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr Ss (T24859-SS)
- KOHLER Coralais 1.5 Gpm Single-Function Showerhead (11637-H-CP)
- DELTA Delta Commercial 28C2: Two Handle 8" Wall Mount Service Sink Faucet (28C2383)
- KINGSTON BRASS KS373C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS373C)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Brass (477)
- BK RESOURCES Optiflow Heavy Duty Faucet, Interchangeable 5" Gooseneck Spout (BKF-SPF-5G-G)
- BK RESOURCES Optiflow Solid Body Faucet, 8" Gooseneck Spout, 4" O.C. Deck Mount (BKF-4DM-8G-G)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Splash Mount (BKF-W-10-G)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8SM-12-G)
- T&S Utility Sink Faucets