Shop All Utility Sink Faucets
T&S
B-0665-CRBSTPVR Wall Mount Service Sink Faucet
Mfr # 51065CRBSTPV
Zoro # G311511728
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 51065CRBSTPV
- Zoro # G311511728
- Country of Origin China
- Category Utility Sink Faucets
Description
This T&S B-0665-CRBSTPVR wall mounted faucet is the perfect solution when you need a reliable water fixture for your service sink. It boasts a set of 8'' centers for easy installation while its service sink spout and garden hose outlet deliver excellent fast water flow for all of your service and maintenance needs. The included vacuum breaker with a 1/2'' NPT female connection prevents backflow.Additionally this faucet is engineered for maximum durability and uses quarter-turn Cerama cartridges with spring checks to control the water flow. This cartridge contains a ceramic disc that forms a long-lasting water tight seal. When the easy-to-use lever handles of this faucet are turned the disc spins to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts. Built-in service stops and an upper wall support ensure overall longevity.Overall Dimensions:Faucet Height: 14 5/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020MB-KPW101MB)
- CHAMPION 6" Flanged Ductile Iron Spring Lever Wafer Check Valve (6SDX12-LTBS-P2/5)
- KOHLER Reach Right-Hand Trip Lever (21710-R-BL)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 12mm x 8mm Tube Size, Black (ZUSA-TF-PTC-152)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole (0054-YELSRC-Q)
- BK RESOURCES Workforce Standard Duty Faucet with 18" Double-Jointed Swing Spout (BKF-8W-18-G)
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 8" O.C. Splash Mount (BKF-8W-16-G)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 4" O.C. Deck Mount (BKF-4DM-12-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8-G)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB470)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 3.7 (0094-A17)
- T&S Utility Sink Faucets