Shop All Utility Sink Faucets
T&S
B-0665-BSTRM Mop Sink Faucet
Mfr # 510B665
Zoro # G211592025
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B665
- Zoro # G211592025
- Country of Origin China
- Category Utility Sink Faucets
Description
This faucet features a rough chromeplated brass construction to stand up to the rigors of daily use in a commercial environment. Its vacuum breaker spout prevents backflow while a pail hook and a 3/4'' garden hose outlet make it easy to fill mop buckets of all sizes. It features 8'' arm centers that are adjustable from 7 3/4'' to 8 1/4''. Reliable Construction : This faucet includes an upper wall support that ensure is stays securely connected to the wall at all times. Builtin stops help keep this faucet working well throughout its life and the quarterturn Eterna cartridges ensure outstanding compression and prevent the cross flow of water. Easy to Install : This unit has 1/2'' NPT female connections for fast and easy installation. There is 5 1/8'' of clearance from a wall to the centerline of the faucet and 11 5/8'' from the wall to the center of the outlet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Oval Undermount Ceramic Sink In White (UM-16CW)
- AMERICAN STANDARD Lavatory Sink, 3 Holes, with Rear Overflow (9024004EC.020)
- HAM-LET Ball Valves, 6 mm Pipe, 3-Port Port (H-800S-SS-L-6MM-T)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, EPDM, Gear (CL323E 8)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" O.C. Splash Mount (BKF-W-6-G)
- ZURN Z1345-14 - 14" Non-Freeze, anti-siphon, (Z1345-14)
- BK RESOURCES Optiflow Heavy Duty Faucet, W/3.5" Gooseneck Spout, 8" O.C.Deck Mount (BKF8HD-3G-G)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, less Spout Body Only (EVO-4DM-XX)
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (2PM540)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 5.5" (0084-A1)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13" (80084-ELS17)
- T&S Utility Sink Faucets