Shop All Utility Sink Faucets
T&S
B-0665-BSTR-963 Wall Mount Rough Chrome Service Sink Faucet
Mfr # 510B0665R963
Zoro # G911511654
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0665R963
- Zoro # G911511654
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0665-BSTR-963 wall mount rough chrome service sink faucet! This faucet features 8'' adjustable centers with 1/2'' NPT female connections for fast and easy installation and its upper wall support ensures it stays secure to the wall at all times. Built in stops help keep this faucet working well throughout its life and the Eterna cartridges ensure outstanding compression. Quarter turn ball valves ensure fast and reliable water flow and the continuous pressure vacuum breaker protects your faucet from backflow at all times.Overall Dimensions:Spout Length: 6''Faucet Height: 15 3/4''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL FAB Waterheater Vent Pipe, 24In L, 3In Dia. (RTG20151GC)
- 3M Reverse Osmosis System, Size 100 gpd (5636203)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PLCD24004)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/8" Nom Pipe, Electro Galvanized Gold (200037)
- HOME IMPRESSIONS Chrome 4 In. Installation Solid Brass, Acrylic Handle Laundry Faucet (FL020000CP-JPA3)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Number of Holes: 3 Hole (1131-B)
- KOHLER Laundry Sink Faucet, 1.80 gpm (K-820T20-4AFA-CP)
- BK RESOURCES Evolution 8" Deck Mount Stainless Steel Faucet, 12" Swing Spout (EVO-8DM-12)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" O.C. Splash Mount (BKF-W-6-G)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL (Z812B4-XL****)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- T&S Utility Sink Faucets