Shop All Utility Sink Faucets
T&S
B-0665-BSTP-VRS Wall Mount Service Sink Faucet
Mfr # 51065BSTPVRS
Zoro # G211511804
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 51065BSTPVRS
- Zoro # G211511804
- Country of Origin China
- Category Utility Sink Faucets
Description
This T&S B-0665-BSTP-VRS wall mounted faucet is the perfect solution when you need a reliable water fixture for your service sink. It boasts a set of 8'' adjustable centers for easy installation while its service sink spout and garden hose outlet deliver excellent fast water flow for all of your service and maintenance needs. The included vacuum breaker with a 1/2'' NPT female connection prevents backflow. A pail hook is included too providing a convenient place to hang a pail or other service supplies.Additionally this faucet is engineered for maximum durability and uses quarter-turn Eterna cartridges with spring checks to control the water flow. Lever handles make operation easy and built-in service stops and an upper wall support ensure overall longevity.Overall Dimensions:Spout Length: 6 7/16''Faucet Height: 14 5/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Female Pipe Thread x 15 in. Braided Stainless Steel WH Connector (FSBBS34F15)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX2)
- RINNAI Condensing Vertical Vent Termination, 2x4 Concentric (20" above Roof) (224356NPP)
- ZORO SELECT 1-1/2" or 1-1/4" " Dia., polypropylene, White/Plastic Finish, Kitchen, Slip-Nut And Washer (1PPB7)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Chrome, Number of Holes: 2 Hole (0054-U-Q)
- KOHLER Gooseneck Touchless Deck-Mount Faucet Wi (13472-CP)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet in Chrome (0094-H1)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Weight: 2.35 (1132-B)
- BK RESOURCES Optiflow Solid Body Faucet, W/3.5" Gooseneck Spout, 8" O.C. Deck Mount (BKF-8DM-3G-G)
- BK RESOURCES Workforce Standard Duty Faucet with 18" Double-Jointed Swing Spout (BKF-8W-18-G)
- DOBA-BNT Laundry Tray Faucet 2 Handle - 4 In., Chrome (SA111017)
- T&S Utility Sink Faucets