Shop All Utility Sink Faucets
T&S
B-0665-BSTP-CVB Wall Mount Polished Chrome Service Sink Faucet
Mfr # 510B0665BCVB
Zoro # G111511843
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0665BCVB
- Zoro # G111511843
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0665-BSTP-CVB wall mount polished chrome service sink faucet! This faucet features 8'' adjustable centers with 1/2'' NPT female connections for fast and easy installation and its upper wall support ensures it stays secure to the wall at all times. The Eterna cartridges ensure outstanding compression and thanks to its dual check vacuum breaker this faucet is protected against backflow at all times.Overall Dimensions:Spout Length: 6 3/16''Faucet Height: 17 1/4''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Valve, Relief (SP12576C)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 4 in Pipe Size (836-040)
- PROSOURCE Pvc Cutter Ratcheting (T002-3L)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/4 in Pipe Size (838-098)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- DELTA Delta Commercial 28C2: Two Handle 8" Wall Mount Service Sink Faucet (28C2383)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" Deck Mount (BKD-6-G)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8SM-12-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, W/3.5" Gooseneck Spout, 8" O.C.Deck Mount (BKF8HD-3G-G)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only W/Out Spout, 8"O.C.Splash Mount (BKF-8W-XX-G)
- BK RESOURCES WorkForce Standard Duty Faucet, 8"gooseneck spout, 4" O.C.Deck Mount (BKD-8G-G)
- T&S Utility Sink Faucets