Shop All Utility Sink Faucets
T&S
B-0665-BSTP-963 Wall Mount Polished Chrome Service Sink Faucet
Mfr # 510B0665B963
Zoro # G411511765
Free Shipping & Returns
$1,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0665B963
- Zoro # G411511765
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0665-BSTP-963 wall mount polished chrome service sink faucet! This faucet features 8'' adjustable centers with 1/2'' NPT female connections for fast and easy installation and its upper wall support ensures it stays secure to the wall at all times. Quarter turn ball valves ensure fast and reliable water flow and the continuous pressure vacuum breaker protects your faucet from backflow at all times.Overall Dimensions:Spout Length: 5 15/16''Faucet Height: 15 5/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2222)
- BECK 1" x 10" Black Pipe Nipple Sch 80 (0332626605)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 12mm Tube Size, Nylon, Black, 10 PK (3108 12 18)
- ZORO SELECT 1/2" FNPT 316 SS Cross (600X111N012)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Center-Center Fitting Size: 4" (B-8191)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL (Z812B4-XL****)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Deck Mount (BK8D-12-G)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C. Splash Mount (BKF-W-12-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, Interchangeable 5" Gooseneck Spout (BKF-SPF-5G-G)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0084-A17)
- T&S Utility Sink Faucets