Shop All Utility Sink Faucets
T&S
B-0664-03 Wall Mount Polished Chrome Service Sink Faucet
Mfr # 510B066403
Zoro # G611511978
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B066403
- Zoro # G611511978
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0664-03 wall mount polished chrome service sink faucet! This faucet features 8'' adjustable centers with 1/2'' NPT female connections for fast and easy installation and its lower split ring clamp fastens to a 1 1/2'' O.D. flush tube for excellent stability. Its 4'' wrist action handles make it easy to turn the water on and off without using your hands and the built in stops help keep this faucet working well throughout its life. Inlet extensions help give the faucet additional length and its Eterna cartridges ensure outstanding compression. And thanks to its vacuum breaker this faucet is safe from backflow.Overall Dimensions:Spout Length: 6 7/16''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Hose Barb Adapter, 1" Pipe Size (G25169)
- SPEAKMAN Above Counter Mixer, Brass (RPG20-1844)
- GUY GRAY Dialysis Box One Valve Less Door (82643)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (GM100SHM120)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8SM-12-G)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Weight: 2.35 (1132-B)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (2PM440)
- BK RESOURCES 48 Service Sink Faucet Hose with Standard Garden Hose Threading (BK-SFH-48)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" Deck Mount (BKD-6-G)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- T&S Utility Sink Faucets