Shop All Utility Sink Faucets
T&S
B-0664-01 Wall Mount Polished Chrome Service Sink Faucet
Mfr # 510B066401
Zoro # G011511974
Free Shipping & Returns
$1,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B066401
- Zoro # G011511974
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0664-01 wall mount polished chrome service sink faucet! This faucet features 8'' centers with 1/2'' NPT female connections for fast and easy installation and its extended lower wall support ensures it stays secure to the wall at all times. Its 6'' wrist action handles make it easy to turn the water on and off without using your hands and the built in stops help keep this faucet working well throughout its life. Inlet extensions help give the faucet additional length and its Eterna cartridges ensure outstanding compression.Overall Dimensions:Spout Length: 6 5/16''Faucet Height: 17 3/16''Faucet Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Platform, 26 In Dia (50-SWHP)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (222480)
- ELKAY Lustertone Sink, SS, LRAD1720553, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720553)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF220FP)
- BK RESOURCES Evolution 8" Deck Mount Stainless Steel Faucet, 18" Swing Spout (EVO-8DM-18)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-8W-10-G)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- DELTA Delta Commercial 28C2: Two Handle 8" Wall Mount Service Sink Faucet (28C2383)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Deck Mount (BKF8HD-6-G)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Splash Mount (BKF-W-10-G)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- T&S Utility Sink Faucets