Shop All Utility Sink Faucets
T&S
B-0661-POL Wall Mount Polished Chrome Service Sink Faucet
Mfr # 510B0661POL
Zoro # G211511620
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0661POL
- Zoro # G211511620
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0661-POL wall mount polished chrome service sink faucet! This faucet features 8'' centers with 1/2'' NPT female connections for fast and easy installation and its upper wall support ensures it stays secure to the wall at all times. The built in stops help keep this faucet working well throughout its life and its Eterna cartridges ensure outstanding compression.Overall Dimensions:Spout Length: 6 5/8''Faucet Height: 14 1/2''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Double Wye, Hub, 6 in Pipe Size (05842)
- CAHABA Gooseneck 1-Handle Bar Faucet in Brushed (CA6114SS)
- DIXON Type-C Cam and Groove Reducing Coupler, Female Coupler x Hose Shank End Style, Aluminum, Domestic (4030-C-AL)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-986HC)
- KOHLER Laundry Sink Faucet, 13.50 gpm (K-837T60-4A-CP)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet in Chrome (0094-H1)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.9 (0084-H)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL (Z812B4-XL****)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" Deck Mount (BKD-6-G)
- ZURN Z1345-14 - 14" Non-Freeze, anti-siphon, (Z1345-14)
- BK RESOURCES 4" O.C.Workforce Splash Mount Faucet W/18"Double-Jointed Swing Spout (BKF-W-18-G)
- T&S Utility Sink Faucets