Shop All Utility Sink Faucets
T&S
B-0660-BSTR Wall Mount Rough Chrome Service Sink Faucet
Mfr # 510B0660BSTR
Zoro # G911511609
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0660BSTR
- Zoro # G911511609
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0660-BSTR wall mount rough chrome service sink faucet! This faucet features 8'' centers with 1/2'' NPT female connections for fast and easy installation and its upper wall support ensures it stays secure to the wall at all times. The built in stops help keep this faucet working well throughout its life and its Eterna cartridges ensure outstanding compression.Overall Dimensions:Faucet Height: 14 1/2''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 4" Female NPT x Female NPT Cast Iron 90 Degree Safety Valve Discharge Elbow Class 125 (0300300209)
- DIXON Witches Hat Strainer, 4" (WH400-A)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-04-06-SS)
- LINGXIAO PUMP Lingxiao Pump WBH75 5.0A Bath LX Front & Top with Air Switch 3 ft. NEMA Cord & 1.5 in. Unions (WBH75)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Number of Holes: 3 Hole (1131-B)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, 4.5" Gooseneck Spout (EVO-4DM-4G)
- DOBA-BNT Laundry Tray Faucet 2 Handle - 4 In., Chrome (SA111017)
- MOEN M-Dura Two-Handle Utility Faucet (8277)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-6-G)
- BK RESOURCES Workforce Standard Duty Faucet with 18" Double-Jointed Swing Spout (BKF-8W-18-G)
- BK RESOURCES OptiFlow Solid Body Faucet, 3.5" gooseneck spout, 4" O.C. deck mount (BKF-4DM-3G-G)
- T&S Utility Sink Faucets