Shop All Utility Sink Faucets
T&S
B-0660-BSTP Wall Mounted Service Sink Faucet with Polished Chrome Plated Finish Rect
Mfr # 510B0660BSTP
Zoro # G711511656
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0660BSTP
- Zoro # G711511656
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S B-0660-BSTP service sink faucet features convenient built in screwdriver stops and a beautiful polished chrome plated finish perfect for use in a variety of commercial kitchen and janitorial applications. It is designed with 9'' of clearance from the back of the inlets to the center of the outlet as well as 2 3/8'' from the wall to the center line of the faucet.This B-0660-BSTP service sink faucet offers superior support with a top support wall brace. For easy on / off water flow this unit is designed with two lever handles. Each faucet requires 8'' centers adjustable from 7 3/4'' to 8 1/4''.Overall Dimensions:Spout Length: 6 15/16''Faucet Height: 15 1/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1/2 In (0560406506)
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 160 (82410)
- CHICAGO FAUCET Cartridge Seat Washer, Dia .565 In (1-021JKABNF)
- WOODWARD FAB Round Tube Die, 3/4 in. dia., 3 in. CLR (WFBDT3/4X3)
- BK RESOURCES 4" O.C.WorkForce Shallow Splash Mount Faucet W/3.5" Gooseneck Spout (BKF-W2-3G-G)
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (2PM540)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only, 4" O.C. Shallow Splash Mount (BKF-W2-XX-G)
- KOHLER Gooseneck Service Sink Faucet, 1.80 gpm (K-820T70-5AFA-CP)
- BK RESOURCES WorkForce Standard Duty Faucet, 8"gooseneck spout, 4" O.C.Deck Mount (BKD-8G-G)
- PFISTER 2-Handle Laundry Faucet (69-020)
- BK RESOURCES OptiFlow Solid Body Faucet, Body Only, 4" O.C. shallow splash mount (BKF-4SM2-XX-G)
- T&S Utility Sink Faucets