Shop All Utility Sink Faucets
T&S
B-0659 Wall Mount Service Sink Faucet
Mfr # 510B0659
Zoro # G411511796
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0659
- Zoro # G411511796
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0659 wall mount service sink faucet! This faucet features 8'' adjustable centers with 1/2'' NPT female connections for fast and easy installation and its spout has a male garden hose outlet. The 6'' wrist action handles let you easily turn the water on and off and its Eterna cartridges ensure outstanding compression. And thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 4 13/16''Faucet Height: 3 7/8''Faucet Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" 1960 PEX x 1/2" FTG ELBOW (462-126NL)
- B & K HVY DTY GRATE RND 3"" BLK (14)
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-VS)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- BK RESOURCES OptiFlow Solid Body Faucet, 3.5" gooseneck spout, 4" O.C. deck mount (BKF-4DM-3G-G)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C.Deck Mount (BKD-12-G)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-6-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (465)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only W/Out Spout, 8"O.C. Deck Mount (BKF8HD-XX-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- T&S Utility Sink Faucets