Shop All Utility Sink Faucets
T&S
B-0658 Service Sink Faucet with Integral Stops Vacuum Breaker and 6'' Wrist Action Handles
Mfr # 510B0658
Zoro # G811511648
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0658
- Zoro # G811511648
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S B-0658 service sink faucet features convenient 00JJ 1/2'' NPT female inlets with loose key stops as well as a vacuum breaker nozzle with 3/4'' garden hose thread and pail hook. It is designed with a 2 3/8'' clearance from the wall to the center line of the faucet as well as a 9 7/8'' clearance from the wall to the center of the outlet.This B-0658 service sink faucet offers superior support with a top support wall brace. For easy on / off water flow this unit is designed with two 6'' wrist-action B-WH6 handles. Each faucet requires 8'' centers adjustable from 7 3/4'' to 8 1/4''.Overall Dimensions:Spout Length: 6 7/16''Faucet Height: 13 7/8''Faucet Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Repair Kit P.B. Air Valve (S65-224-GR)
- ELDON JAMES Y Connector, 1/8 In, Barbed, Nylon, PK10 (Y0-2BN)
- ZORO SELECT Socket x Socket Cast Iron P-Trap (222512)
- KOHLER Aerator Assembly (86125-BC)
- BK RESOURCES WorkForce Standard Duty Faucet, Body Only, 4" O.C. deck mount (BKD-XX-G)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only, 4" O.C. Shallow Splash Mount (BKF-W2-XX-G)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 4.63" (0094-A)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, 5" Gooseneck Spout (EVO-4DM-5G)
- KOHLER Gooseneck Touchless Deck-Mount Faucet Wi (13472-CP)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- T&S Utility Sink Faucets