Shop All Utility Sink Faucets
T&S
B-0657 Wall Mount Service Sink Faucet with 6'' Wrist Action Handles and Integral Stops
Mfr # 510B0657
Zoro # G911511845
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0657
- Zoro # G911511845
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S B-0657 service sink faucet convenient integral stops to allow you to shut off water supply at the faucet for maintenance without shutting off the water supply to your entire facility. It includes a vacuum breaker nozzle with 3/4'' garden hose thread and pail hook perfect for use in a variety of commercial kitchen and janitorial applications. Each service sink faucet offers a 5 1/8'' clearance from the wall to the center line of the faucet as well as a 11 5/8'' clearance from the wall to the center of the outlet.This B-0657 service sink faucet offers superior support with a bottom support wall brace. It is designed with a classic polished chrome plated finish as well as a 1/2'' NPT female inlet with loose key stops. This faucet requires 8'' centers.Overall Dimensions:Spout Length: 6 7/16''Faucet Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-104)
- PARKER Tube Stem Adapter, 1/4" Tube Size, natural (F6TMC4)
- HOSE MASTER 4" Dia x 12" L 316 SS Flexible Metal Hose (GZ400FLXFL120)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- BK RESOURCES Optiflow Heavy Duty Faucet, Interchangeable 5" Gooseneck Spout (BKF-SPF-5G-G)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- DELTA Classic Two Handle Laundry Faucet (2133LF)
- BK RESOURCES WorkForce Standard Duty Faucet, 5"gooseneck spout, 4" O.C.Deck Mount (BKD-5G-G)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- BK RESOURCES Optiflow Heavy Duty Faucet, 16" Swing Spout, 8" O.C. Deck Mount (BKF8HD-16-G)
- T&S Utility Sink Faucets