Shop All Utility Sink Faucets
T&S
B-0657-01 Wall Mount Polished Chrome Service Sink Faucet
Mfr # 510B065701
Zoro # G011511653
product price: $1,498.99
/ea
Free Shipping & Returns
$1,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B065701
- Zoro # G011511653
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0657-01 wall mount polished chrome service sink faucet! This faucet features 8'' centers with 1/2'' NPT female connections for fast and easy installation and its upper wall support ensures it stays secure to the wall at all times. An inlet extension helps give this faucet additional length and its Eterna cartridges ensure outstanding compression. Its 6'' wrist action handles let you easily turn the water on and off and the integral supply stops help keep this faucet working well throughout its life. And thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 6 7/16''Faucet Height: 14 1/8''Faucet Width: 20''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.5)
- VIEGA Viega ProPress di-electric union, 3/4" x 3/4" (79160)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (507 2)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 2 in Pipe Size (402020)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Center-Center Fitting Size: 4" (B-8191)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, 5" Gooseneck Spout (EVO-4DM-5G)
- BK RESOURCES Evolution 8" Deck Mount Stainless Steel Faucet, 18" Swing Spout (EVO-8DM-18)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.9 (0084-H)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Splash Mount (BKF-W-8-G)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Deck Mount (BKD-10-G)
- T&S Utility Sink Faucets