Shop All Utility Sink Faucets
T&S
B-0655-RGH Wall Mount Rough Chrome Service Sink Faucet
Mfr # 510B0655RGH
Zoro # G011511738
product price: $937.99
/ea
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0655RGH
- Zoro # G011511738
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0655-RGH wall mount rough chrome service sink faucet! This faucet features 8'' centers with 1/2'' NPT female connections for fast and easy installation and its lower wall support ensures it stays secure to the wall at all times. An inlet extension helps give this faucet additional length and its Eterna cartridges ensure outstanding compression. And thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 6 1/2''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROCLEAN Water-saving toilet fill valve (HC660)
- ZORO SELECT Tubing, EPDM, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3359)
- LASCO FITTINGS 45 Elbow, PVC, 2 in, Socket, SCH 40, White (417020BC)
- AMERICAN STANDARD Wall Mount, 2 Hole, White/Black, Utility Sink (7695000.020)
- BOSTON HARBOR Laundry Faucet Soap Dish 8In (PF6363204)
- BK RESOURCES Faucet, Splash Mount Spout Base, 3" Gooseneck Swivel Spout (BKF-WMB-3G-G)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 4" O.C. Deck Mount (BKF-4DM-12-G)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Rough Brass, Weight: 1.21 (0575-1/2)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Splash Mount (BKF-W-10-G)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Weight: 2.35 (1132-B)
- BK RESOURCES Optiflow Heavy Duty Faucet with 18" Double-Jointed Swing Spout (BKF-18-G)
- T&S Utility Sink Faucets