Shop All Utility Sink Faucets
T&S
B-0655-POL Wall Mount Polished Chrome Service Sink Faucet
Mfr # 510B0655POL
Zoro # G411511840
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B0655POL
- Zoro # G411511840
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0655-POL wall mount polished chrome service sink faucet! This faucet features 8'' centers with 1/2'' NPT female connections for fast and easy installation and its lower wall support ensures it stays secure to the wall at all times. An inlet extension helps give this faucet additional length and its Eterna cartridges ensure outstanding compression. And thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 6 1/2''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1/4" OD x 3/8" Wall, 7-Series for Elastomeric (723025)
- WOODFORD MFG 1/2 in. PEX x 14 in. L Freezeless Sillcock (14PX-14-MH)
- SMITH-COOPER Flanged Red 90, Duc. Iron, 150lb, 4X2-1/2" (4319001716)
- SHARKBITE SLIP TEE 1/2X1/2X1/2""FPT (U3482LFA)
- HOME IMPRESSIONS Chrome 4 In. Installation Solid Brass, Acrylic Handle Laundry Faucet (FL020000CP-JPA3)
- KINGSTON BRASS KF471 Laundry Faucet, Polished Chrome (KF471)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Splash Mount (BKF-W-8-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-12-G)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Center-Center Fitting Size: 4" (B-8191)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Gooseneck Spout, 8" O.C. Deck Mount (BK8D-8G-G)
- BOSTON HARBOR Laundry Faucet Soap Dish 8In (PF6363204)
- T&S Utility Sink Faucets