Shop All Utility Sink Faucets
T&S
B-0655-BSTR Wall Mount Rough Chrome Service Sink Faucet
Mfr # 510B0655BSTR
Zoro # G211511866
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B0655BSTR
- Zoro # G211511866
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-0655-BSTR wall mount rough chrome service sink faucet! This faucet features 8'' centers with 1/2'' NPT female connections for fast and easy installation and its lower wall support ensures it stays secure to the wall at all times. An inlet extension helps give the faucet additional length and its lever handles make it easy to turn water flow on and off without using your hands. Eterna cartridges ensure outstanding compression and thanks to its vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 6 7/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Elbow Adapter, Brass, 1/8 in, NPTF (ZUSA-PF-9046)
- THETFORD Thetford 38024 Tecma Silence Plus 1 Mode, 12V Marine Toilet w Electric Solenoid-High Profile, White (98262)
- BOBBY Mini Float Valve, 1/4 In, SS/Plastic (RM262P-N)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-8W-6-G)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet in Chrome (0094-H1)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (465)
- HOME IMPRESSIONS Chrome 4 In. Installation Solid Brass, Acrylic Handle Laundry Faucet (FL020000CP-JPA3)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 4" O.C. Deck Mount (BKF-4DM-12-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812A4-XL (Z812A4-XL****)
- BK RESOURCES WorkForce Standard Duty Faucet, 8"gooseneck spout, 4" O.C.Deck Mount (BKD-8G-G)
- T&S Utility Sink Faucets